1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Pro-Source
60348448
220/440 Lb Capacity 33/16 FPM Lift Speed 110V Mini Electric Hoist;38' Max Lift
MI ITEM #
11750264
MFR #
60348448
Price
$369.38
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Lifting Equipment
Hoists
Electric Hoists
Pro-Source 60348448
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pro-Source
60348448
220/440 Lb Capacity 33/16 FPM Lift Speed 110V Mini Electric Hoist;38' Max Lift
MI ITEM #
11750264
MFR #
60348448
Mfr description
60348448 440W MINI HOIST MINI ELECTRIC H
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$369
.38
/each
Add to Cart
Specifications
Details
Capacity
220/440
Lifting Speed
33/16 ft/m
Maximum Lift Distance
38 ft
Type
Mini Electric Hoist
Voltage
110 V
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items