1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Pro-Source
60348455
440/880 Lb Capacity 33/16 FPM Lift Speed 110V Mini Electric Hoist;38' Max Lift
Mi Item #
11750265
MFR #
60348455
Price
$559.05
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Lifting Equipment
Hoists
Electric Hoists
Pro-Source 60348455
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pro-Source
60348455
440/880 Lb Capacity 33/16 FPM Lift Speed 110V Mini Electric Hoist;38' Max Lift
Mi Item #
11750265
MFR #
60348455
Mfr description
60348455 880W MINI HOIST MINI ELECTRIC H
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$559
.05
/each
Add to Cart
Specifications
Details
Capacity
440/880
Lifting Speed
33/16 ft/m
Maximum Lift Distance
38 ft
Type
Mini Electric Hoist
Voltage
110 V
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items