Motion
62343512

Pro-Source
62343512

1/2" Drive Micrometer Torque Wrench;30 to 150 Ft/Lb, 12 In/Lb Graduation, 20" OAL
MI ITEM #11750268
MFR #62343512
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
62343512

1/2" Drive Micrometer Torque Wrench;30 to 150 Ft/Lb, 12 In/Lb Graduation, 20" OAL
MI ITEM #11750268
MFR #62343512

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
62343512 1/2DR 30-150FT/LB PRO-SOURCE AD

Specifications

  • Drive Size
    1/2 in
  • Overall Length
    20 in
  • Tool Type
    Micrometer Type Ratchet Head Torque Wrench
  • Type
    Micrometer
  • PSC Code
    5120
  • Minimum Torque
    30.00 ft./lb
  • Maximum Torque
    150.00 ft./lb
  • Graduation
    1 in
  • Additional Information
    Repair Kit: Paramount #64410418 (SARO150-FT-R)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought