Motion
62343520

Pro-Source
62343520

3/4" Drive Micrometer Torque Wrench;120 to 600 Ft/Lb, 24 In/Lb Graduation, 41-1/2" OAL
MI ITEM #11750269
MFR #62343520
Price$535.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
62343520

3/4" Drive Micrometer Torque Wrench;120 to 600 Ft/Lb, 24 In/Lb Graduation, 41-1/2" OAL
MI ITEM #11750269
MFR #62343520

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$535.65/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Graduation
    2 in
  • Overall Length
    41-1/2 in

Details

  • Additional Information
    Repair Kit: Paramount #64410400 (SARO600FT-R)
  • Maximum Torque
    600.00 ft./lb
  • Minimum Torque
    120.00 ft./lb
  • PSC Code
    5120
  • Tool Type
    Micrometer Type Ratchet Head Torque Wrench
  • Type
    Micrometer

Overview

Mfr description
62343520 3/4DR 120-600FT/LB PRO-SOURCE A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought