Motion
62343546

Pro-Source
62343546

1/2" Drive Micrometer Torque Wrench;50 to 250 Ft/Lb, 12 In/Lb Graduation, 25" OAL
Mi Item #11750271
MFR #62343546
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
62343546

1/2" Drive Micrometer Torque Wrench;50 to 250 Ft/Lb, 12 In/Lb Graduation, 25" OAL
Mi Item #11750271
MFR #62343546

Mfr description
62343546 1/2DR 50-250FT/LB PRO-SOURCE AD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Graduation
    1 in
  • Overall Length
    25 in

Details

  • Additional Information
    Repair Kit: Paramount #64410392 (SARO250-FT-R)
  • Maximum Torque
    250.00 ft./lb
  • Minimum Torque
    50.00 ft./lb
  • PSC Code
    5120
  • Tool Type
    Micrometer Type Ratchet Head Torque Wrench
  • Type
    Micrometer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)