Motion
62343553

Pro-Source
62343553

3/8" Drive Micrometer Torque Wrench;50 to 250 In/Lb, 1 In/Lb Graduation, 11-1/2" OAL
Mi Item #11750272
MFR #62343553
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
62343553

3/8" Drive Micrometer Torque Wrench;50 to 250 In/Lb, 1 In/Lb Graduation, 11-1/2" OAL
Mi Item #11750272
MFR #62343553

Mfr description
62343553 3/8DR 50-250IN/LB PRO-SOURCE AD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Graduation
    1 lb
  • Overall Length
    11-1/2 in

Details

  • Maximum Torque
    250.0 in./lb
  • Minimum Torque
    50.0 in./lb
  • PSC Code
    5120
  • Tool Type
    Micrometer Type Ratchet Head Torque Wrench
  • Type
    Micrometer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)