Motion
62343561

Pro-Source
62343561

1/4" Drive Micrometer Torque Wrench;10 to 50 In/Lb, 1 In/Lb Graduation, 8" OAL
MI ITEM #11750273
MFR #62343561
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
62343561

1/4" Drive Micrometer Torque Wrench;10 to 50 In/Lb, 1 In/Lb Graduation, 8" OAL
MI ITEM #11750273
MFR #62343561

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
62343561 1/4DR 10-50IN/LB PRO-SOURCE ADJ

Specifications

  • Drive Size
    1/4 in
  • Overall Length
    8 in
  • Tool Type
    Micrometer Type Ratchet Head Torque Wrench
  • Type
    Micrometer
  • PSC Code
    5120
  • Minimum Torque
    10.0 in./lb
  • Maximum Torque
    50.0 in./lb
  • Graduation
    1 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought