Motion
62791801

Pro-Source
62791801

1" NPT Port Heavy Duty 2 Piece Filter/Regulator-Lubricator FRL Unit;Aluminum Bowl, 140 SCFM, 215 Max psi, 14.5" High, Automatic Drain
MI ITEM #11750282
MFR #62791801
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
62791801

1" NPT Port Heavy Duty 2 Piece Filter/Regulator-Lubricator FRL Unit;Aluminum Bowl, 140 SCFM, 215 Max psi, 14.5" High, Automatic Drain
MI ITEM #11750282
MFR #62791801

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
62791801 1 NPT HD METAL BOWL 2 PC F/R-L

Specifications

  • Type
    Heavy-Duty
  • Bowl Material
    Aluminum
  • Includes
    Pressure Gauge
  • Temperature Measurement Range
    140°F~32 °F
  • Standard Cubic Feet Per Minute
    140.00
  • Port Size
    1 NPT
  • Micron Rating
    40
  • Lubricator Bowl Capacity
    6.8 oz
  • Filter Bowl Capacity
    5.6 oz
  • Gauge Port
    1/4
  • Drain Type
    Automatic
  • Configuration
    2 Pc. Filter/Regulator-Lubricator
  • Connection
    Yes
  • Range
    7 - 145
  • Maximum Supply Pressure
    215 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought