Motion
62791850

Pro-Source
62791850

3/8" NPT Port Intermediate 1 Piece Filter/Regulator FRL Unit;Polycarbonate Bowl, 77 SCFM, 145 Max psi, 8.66" High, Automatic Drain
Mi Item #11750284
MFR #62791850
Price$247.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
62791850

3/8" NPT Port Intermediate 1 Piece Filter/Regulator FRL Unit;Polycarbonate Bowl, 77 SCFM, 145 Max psi, 8.66" High, Automatic Drain
Mi Item #11750284
MFR #62791850

Mfr description
62791850 3/8 NPT INTMD POLY BWL 1 PC FIL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$247.53/each

Specifications

Dimensions

  • Port Size
    3/8 NPT

Details

  • Bowl Material
    Polycarbonate
  • Configuration
    1 Pc. Filter/Regulator
  • Connection
    Yes
  • Drain Type
    Automatic
  • Filter Bowl Capacity
    1.0 oz
  • Gauge Port
    1/8
  • Includes
    Pressure Gauge, Bowl Guard
  • Maximum Supply Pressure
    145 psi
  • Micron Rating
    40
  • Range
    7 - 145
  • Standard Cubic Feet Per Minute
    77.00
  • Temperature Measurement Range
    140°F~32 °F
  • Type
    Intermediate
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)