Motion
63471122

Pro-Source
63471122

Air Impact Wrenche & Ratchet - Pistol Grip Handle, 3/4 in Drive Size, 3/8 in Inlet, 1300 ft-lbs Torque
MI ITEM #11750294
MFR #63471122
List Price$750.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
63471122

Air Impact Wrenche & Ratchet - Pistol Grip Handle, 3/4 in Drive Size, 3/8 in Inlet, 1300 ft-lbs Torque
MI ITEM #11750294
MFR #63471122

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$750.73/each for your price

Overview

Mfr description
63471122 3/4"5500RPM 1300FT/LB IMPACT WR

Specifications

  • Drive Size
    3/4 in
  • Inlet size
    3/8 in
  • Torque
    1300 ft-lbs
  • Air Consumption
    9.00 cfm
  • Handle Type
    Pistol Grip
  • Handle Style
    Pistol Grip
  • Product Types
    Impact Wrench
  • Speed
    6,200 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought