1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Pro-Source
63471130
3/4" Drive, 6,200 RPM, 200 to 1,300 Ft/Lb Torque Impact Wrench Pistol Grip Handle, 9 CFM, 3/8" Inlet
MI ITEM #
11750295
MFR #
63471130
List Price
$852.03
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Power Tools
Impact Wrenches and Ratchets
Air Impact Wrenches and Ratchets
Pro-Source 63471130
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pro-Source
63471130
3/4" Drive, 6,200 RPM, 200 to 1,300 Ft/Lb Torque Impact Wrench Pistol Grip Handle, 9 CFM, 3/8" Inlet
MI ITEM #
11750295
MFR #
63471130
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$852.03
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
63471130 3/4"5500RPM W/6"EXT IMPACT WREN
Specifications
Drive Size
3/4 in
Inlet size
3/8 in
Air Consumption
9.00 cfm
Handle Style
Pistol Grip
Product Types
Impact Wrench
Speed
6,200 rpm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought