Motion
63471197

Pro-Source
63471197

Air Drill Driver - Reversible, Pistol Grip Handle, Chuck Size 1/4 in, Horsepower 0.3000 hp, 2600 rpm Maximum Speed
MI ITEM #11750300
MFR #63471197
Price$226.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
63471197

Air Drill Driver - Reversible, Pistol Grip Handle, Chuck Size 1/4 in, Horsepower 0.3000 hp, 2600 rpm Maximum Speed
MI ITEM #11750300
MFR #63471197

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$226.08/each

Specifications

Dimensions

  • Chuck Size
    1/4 in
  • Inlet size
    1/4 NPT

Details

  • Air Consumption
    4.00 cfm
  • Air Pressure
    6.20 bar
  • Chuck Style
    Keyed
  • Handle Style
    Pistol Grip
  • Horsepower
    0.3000 hp
  • Maximum Speed
    2600 rpm
  • Replacement Chuck Key
    MSC #79975462
  • Reversible
    Reversible
  • Speed
    2,600 rpm

Overview

Mfr description
63471197 1/4" 2600RPM KEYED MINI REV AIR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought