Motion
63471221

Pro-Source
63471221

Air Drill Driver - Reversible, Right Angle Handle, Chuck Size 3/8 in, Horsepower 0.3500 hp, 1500 rpm Maximum Speed
Mi Item #11750303
MFR #63471221
Price$250.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
63471221

Air Drill Driver - Reversible, Right Angle Handle, Chuck Size 3/8 in, Horsepower 0.3500 hp, 1500 rpm Maximum Speed
Mi Item #11750303
MFR #63471221

Mfr description
63471221 3/8" 1400RPM KEYED REVERSIBLE A
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$250.63/each

Specifications

Dimensions

  • Chuck Size
    3/8 in
  • Inlet Size
    1/4 NPT

Details

  • Air Consumption
    4.00 cfm
  • Air Pressure
    6.20 bar
  • Chuck Style
    Keyed
  • Handle Style
    Right Angle
  • Horsepower
    0.3500 hp
  • Maximum Speed
    1500 rpm
  • Replacement Chuck Key
    MSC #08592784
  • Reversible
    Reversible
  • Speed
    1,400 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)