Motion
63471312

Pro-Source
63471312

1/8" Collet, Straight Handle, Air Straight Die Grinder 82,000 RPM, Rear Exhaust, 1.5 CFM, 0.08 hp, 90 psi, 1/4 NPT Inlet
Mi Item #11750312
MFR #63471312
Price$363.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
63471312

1/8" Collet, Straight Handle, Air Straight Die Grinder 82,000 RPM, Rear Exhaust, 1.5 CFM, 0.08 hp, 90 psi, 1/4 NPT Inlet
Mi Item #11750312
MFR #63471312

Mfr description
63471312 82000RPM 1/8" COLLET MICRO PENC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$363.30/each

Specifications

Dimensions

  • Collet Size
    1/8 in
  • Inlet Size
    1/4 NPT

Details

  • Air Consumption
    1.50 cfm
  • Air Pressure
    6.20 bar
  • Exhaust Type
    Rear
  • Horsepower
    0.08 hp
  • Speed
    82,000 rpm
  • Style
    Straight Die Grinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)