Motion
63471460

Pro-Source
63471460

25" Head Width, 10.2" OAL, 0" Shank Diam, Flat Chisel;Round Shank, Alloy Steel
Mi Item #11750324
MFR #63471460
Price$44.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
63471460

25" Head Width, 10.2" OAL, 0" Shank Diam, Flat Chisel;Round Shank, Alloy Steel
Mi Item #11750324
MFR #63471460

Mfr description
63471460 FLAT CHISEL CHIPPING HAMMER ACC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$44.65/each

Specifications

Dimensions

  • Head Width
    0.7874 in;25 in;20.00 mm
  • Overall Length
    10.2000 in, 260.00 mm
  • Shank Diameter
    0.680 in, 17.78 mm

Details

  • Material
    Alloy Steel
  • PSC Code
    5130
  • Shank Shape
    Round
  • Type
    Flat Chisel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)