Motion
63471478

Pro-Source
63471478

10.2" OAL, Moil Point Chisel;Round Shank, Alloy Steel
MI ITEM #11750325
MFR #63471478
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
63471478

10.2" OAL, Moil Point Chisel;Round Shank, Alloy Steel
MI ITEM #11750325
MFR #63471478

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
63471478 POINT CHISEL CHIPPING HAMMER AC

Specifications

  • PSC Code
    5130
  • Type
    Moil Point Chisel
  • Shank Diameter
    0.680 in, 19.81 mm
  • Shank Shape
    Round
  • Overall Length
    10.2000 in, 260.00 mm
  • Material
    Alloy Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought