Motion
63471486

Pro-Source
63471486

1,700 BPM, 3 Inch Long Stroke, Pneumatic Chipping Hammer; 8 CFM Air Consumption, 3/8 NPT Inlet
MI ITEM #11750326
MFR #63471486
Price$766.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
63471486

1,700 BPM, 3 Inch Long Stroke, Pneumatic Chipping Hammer; 8 CFM Air Consumption, 3/8 NPT Inlet
MI ITEM #11750326
MFR #63471486

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$766.43/each

Specifications

Dimensions

  • Blows per Minute
    1700
  • Inlet size
    3/8 NPT
  • Stroke Length
    3 in

Details

  • Air Consumption
    8.00 cfm, 226.56 lpm
  • Hammer Type
    Chipping Hammer
  • Power Type
    Pneumatic
  • PSC Code
    5130

Overview

Mfr description
63471486 3" 1700BPM CHIPPING HAMMER
  • Chipping hammers feature variable percussion modes and use chisels or pointed accessories
  • They are commonly used for breaking and chipping concrete, ceramic, stone and other materials.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought