Motion
63471494

Pro-Source
63471494

1/2" Wide x 24" OAL, 120 Grit, Aluminum Oxide Abrasive Belt; Aluminum Oxide, Fine, Coated
MI ITEM #11750327
MFR #63471494
List Price$43.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
63471494

1/2" Wide x 24" OAL, 120 Grit, Aluminum Oxide Abrasive Belt; Aluminum Oxide, Fine, Coated
MI ITEM #11750327
MFR #63471494

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$43.25/each for your price

Overview

Mfr description
63471494 1/2X24" 120G 10/PK SURFACE PREP
  • Aluminum oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical and fracture-resistant. Commonly used on ferrous alloys, high-tensile materials and wood.
  • Coated abrasives can be used from grinding to polishing for most applications. They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber.

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    120
  • Belt Length
    24 in
  • Belt Width
    1/2 in
  • Grade
    Fine

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought