Motion
63471544

Pro-Source
63471544

Power Sander Rebuild Kit For Use with Versatility Belt Sander 5510015825JP
Mi Item #11750332
MFR #63471544
Price$235.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
63471544

Power Sander Rebuild Kit For Use with Versatility Belt Sander 5510015825JP
Mi Item #11750332
MFR #63471544

Mfr description
63471544 F/5510015825PRO BELT SANDER REB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$235.90/each

Specifications

Dimensions

  • Contents
    Contact Arm 6U-610541, (2) Platen Pads 6U-610343, (2) Pins PN03001208, (4) Ball Bearings 0623ZZ, Idle Pulley 6U-610334-0002S, Contact Arm 6V-610541, Idle Pulley 6V-620134-0002S

Details

  • Accessory Type
    Rebuild Kit
  • For Use With
    Versatility Belt Sander 5510015825JP
  • PSC Code
    3405
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)