1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Pro-Source
63471569
2" Diam Hook & Loop Disc Backing Pad - 1/4" Shank Diam, 15,000 RPM
Mi Item #
11750334
MFR #
63471569
Price
$18.88
/each
Qty
Add to Cart
Previous Page
Home
Pro-Source 63471569
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pro-Source
63471569
2" Diam Hook & Loop Disc Backing Pad - 1/4" Shank Diam, 15,000 RPM
Mi Item #
11750334
MFR #
63471569
Mfr description
63471569 2" HOOK&LOOP SANDING PAD
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$18
.88
/each
Add to Cart
Specifications
Dimensions
Pad Diameter
2 in
Shank Diameter
1/4 in
Thread Size
1/4-20
Details
Max Rpm
15000
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items