Motion
63471643

Pro-Source
63471643

"12,000 OPM, 3.2 CFM Air Consumption, 90 psi Air Pressure, Right Angle Air Orbital Sander Round Pad, 1/4 NPT Inlet"
Mi Item #11750340
MFR #63471643
Price$423.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
63471643

"12,000 OPM, 3.2 CFM Air Consumption, 90 psi Air Pressure, Right Angle Air Orbital Sander Round Pad, 1/4 NPT Inlet"
Mi Item #11750340
MFR #63471643

Mfr description
63471643 6"12000RPM NON-VAC TWO HANDED S
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$423.33/each

Specifications

Dimensions

  • Inlet Size
    1/4 NPT
  • Pad Size
    6 in

Details

  • Air Consumption
    3.20 cfm
  • Air Pressure
    6.20 bar
  • Pad Shape
    Round
  • Random Orbit
    No
  • Sander Style
    Right Angle
  • Speed
    12000 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)