1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Pro-Source
63471684
6" Diam Hook & Loop Disc Backing Pad - 5/16" Shank Diam, 12,000 RPM
MI ITEM #
11750344
MFR #
63471684
List Price
$37.77
/each
Qty
Add to Cart
Previous Page
Home
Pro-Source 63471684
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pro-Source
63471684
6" Diam Hook & Loop Disc Backing Pad - 5/16" Shank Diam, 12,000 RPM
MI ITEM #
11750344
MFR #
63471684
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$37.77
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
63471684 6" F/63471619 HOOK & LOOP PAD F
Specifications
Max Rpm
12,000
Pad Diameter
6 in
Shank Diameter
5/16 in
Thread Size
5/16-24
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought