1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Pro-Source
63471692
"12,000 RPM, 3 CFM Air Consumption, Air Orbital Sander Round Pad, 1/4 NPT Inlet"
MI ITEM #
11750345
MFR #
63471692
Price
$527.78
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Power Tools
Sanders
Air Orbital Sanders
Pro-Source 63471692
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pro-Source
63471692
"12,000 RPM, 3 CFM Air Consumption, Air Orbital Sander Round Pad, 1/4 NPT Inlet"
MI ITEM #
11750345
MFR #
63471692
Mfr description
63471692 6"12000RPM VACUUM TWO HAND OIL
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$527
.78
/each
Add to Cart
Specifications
Dimensions
Inlet size
1/4 NPT
Pad Size
6 in
Details
Air Consumption
3.00 cfm
Pad Shape
Round
Random Orbit
No
Speed
12000 rpm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items