1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Pro-Source
63471742
Air Impact Wrenche & Ratchet - Inline Handle, 1/2 in Drive Size, 1/4 in Inlet, 90 ft-lbs Torque, 600 rpm Max Speed
MI ITEM #
11750350
MFR #
63471742
Price
$350.18
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Power Tools
Impact Wrenches and Ratchets
Air Impact Wrenches and Ratchets
Pro-Source 63471742
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pro-Source
63471742
Air Impact Wrenche & Ratchet - Inline Handle, 1/2 in Drive Size, 1/4 in Inlet, 90 ft-lbs Torque, 600 rpm Max Speed
MI ITEM #
11750350
MFR #
63471742
Mfr description
63471742 1/2" 400RPM 70FT/LBS IMPACT RAT
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$350
.18
/each
Add to Cart
Specifications
Dimensions
Drive Size
1/2 in
Inlet size
1/4 in
Torque
90 ft-lbs
Details
Air Consumption
4.00 cfm
Air Pressure
90.00 psi
Handle Style
Inline
Maximum Speed
600 rpm
Product Types
Ratchet Wrench
Speed
400 rpm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items