Motion
63471791

Pro-Source
63471791

3/8" Drive, 400 RPM, 75 Ft/Lb Torque Ratchet Wrench Inline Handle, 4 CFM, 90 psi, 1/4" NPT Inlet
MI ITEM #11750354
MFR #63471791
List Price$350.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
63471791

3/8" Drive, 400 RPM, 75 Ft/Lb Torque Ratchet Wrench Inline Handle, 4 CFM, 90 psi, 1/4" NPT Inlet
MI ITEM #11750354
MFR #63471791

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$350.05/each for your price

Overview

Mfr description
63471791 3/8" 400RPM 75FT/LBS IMPACT RAT

Specifications

  • Drive Size
    3/8 in
  • Inlet size
    1/4 in
  • Air Consumption
    4.00 cfm
  • Air Pressure
    90.00 psi
  • Handle Style
    Inline
  • Product Types
    Ratchet Wrench
  • Speed
    400 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought