Motion
63471809

Pro-Source
63471809

6" 10,000 RPM Air Handheld Disc Sander;4 CFM, 90 psi, 1/4 NPT Inlet
MI ITEM #11750355
MFR #63471809
Price$136.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
63471809

6" 10,000 RPM Air Handheld Disc Sander;4 CFM, 90 psi, 1/4 NPT Inlet
MI ITEM #11750355
MFR #63471809

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$136.23/each

Specifications

Dimensions

  • Contents
    (3) Ball Bearings 30120, Ball Bearing 06203ZZ, Ball Bearing 80227, Bevel Bear 67-666128, Pinion Gear 67-666127
  • Inlet size
    1/4 NPT

Details

  • Air Consumption
    4.00 cfm
  • Air Pressure
    90.00 psi
  • Dics Range
    6 in ~6 in
  • Power Type
    Pneumatic
  • PSC Code
    3405
  • Speed
    10000 rpm

Overview

Mfr description
63471809 F/5515002135PRO ANGLE POLISHR R

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought