Motion
63471817

Pro-Source
63471817

3" Wheel Diam, 20,000 RPM, Pneumatic Cutoff & Cutoff-Grinder Tool;Straight Handle, 1/4 NPT Inlet, For Use with 7" Angle Polisher 5515002135JP
Mi Item #11750356
MFR #63471817
Price$18.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
63471817

3" Wheel Diam, 20,000 RPM, Pneumatic Cutoff & Cutoff-Grinder Tool;Straight Handle, 1/4 NPT Inlet, For Use with 7" Angle Polisher 5515002135JP
Mi Item #11750356
MFR #63471817

Mfr description
63471817 F/5515002135PRO ANGLE POLISHER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.00/each

Specifications

Dimensions

  • Contents
    E-Ring 62047, Spring 6N-666107, (4) Rotor Blades 61916, Gasket 6N-666117, Retaining Ring STW16, Spring Washer WW16
  • Wheel Diameter
    3 in

Details

  • Air Consumption
    4.00 cfm
  • Air Pressure
    90.00 psi
  • Battery Included
    No
  • For Use With
    7" Angle Polisher 5515002135JP
  • Handle Style
    Straight
  • Power Type
    Pneumatic
  • PSC Code
    5130
  • Speed
    20,000 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)