Motion
63471833

Pro-Source
63471833

7" Pad Diam, 2,800 RPM, Handheld Pneumatic Polisher;2 CFM, 5/8-11" Spindle Thread, 1/4 NPT Inlet
Mi Item #11750357
MFR #63471833
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
63471833

7" Pad Diam, 2,800 RPM, Handheld Pneumatic Polisher;2 CFM, 5/8-11" Spindle Thread, 1/4 NPT Inlet
Mi Item #11750357
MFR #63471833

Mfr description
63471833 7" 2,500 RPM 5/8"-11 ANGLE POLI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Size
    1/4 NPT
  • Pad Diameter
    7 in
  • Spindle Thread Size
    5/8-11 in

Details

  • Air Consumption
    2.00 cfm/ 56.64 lpm
  • Power Type
    Pneumatic
  • PSC Code
    5130
  • Speed
    2800 rpm
  • Type
    Polisher
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)