Specifications
Dimensions
- Maximum Blade Length3-3/4 in
- Maximum Blade Thickness0.02 in
- Maximum Blade Width0.4930 in
- Minimum Blade Length3-3/4 in
- Minimum Blade Thickness0.02 in
- Minimum Blade Width0.4930 in
Details
- Blade MaterialHigh Speed Steel
- Cutting Edge TypeToothed Edge
- Maximum Teeth Per Inch24 in
- Minimum Teeth Per Inch32
- Number Of Pieces2
- Profile ShapeStraight