Motion
63471882

Pro-Source
63471882

9,000 Strokes per Minute, 3/8 Inch Stroke Length, 4 CFM Air Reciprocating Saw 6.2 Bar Air Pressure, 1/4-18 NPT Inlet
Mi Item #11750361
MFR #63471882
Price$263.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
63471882

9,000 Strokes per Minute, 3/8 Inch Stroke Length, 4 CFM Air Reciprocating Saw 6.2 Bar Air Pressure, 1/4-18 NPT Inlet
Mi Item #11750361
MFR #63471882

Mfr description
63471882 9000SPM AIR BODY SAW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$263.43/each

Specifications

Dimensions

  • Inlet Size
    1/4-18 NPT
  • Stroke
    3/8 in
  • Stroke Rate
    9,000 spm

Details

  • Air Consumption
    4.00 cfm
  • Air Pressure
    6.20 bar
  • Number Of Blades
    0
  • PSC Code
    3405
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)