Motion
63471916

Pro-Source
63471916

5" OAL, 1-1/8" Shank Diam, Chisel Set;Round Drive, Round Shank, Alloy Steel
Mi Item #11750364
MFR #63471916
Price$23.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
63471916

5" OAL, 1-1/8" Shank Diam, Chisel Set;Round Drive, Round Shank, Alloy Steel
Mi Item #11750364
MFR #63471916

Mfr description
63471916 4PC CHISEL SET AIR HAMMER ACCY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.95/each

Specifications

Dimensions

  • Overall Length
    5 in
  • Shank Diameter
    0.401 in, 1-1/8 in, 28.58 mm

Details

  • Material
    Alloy Steel
  • PSC Code
    5130
  • Shank Shape
    Round
  • Type
    Chisel Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)