Motion
63471924

Pro-Source
63471924

3,000 BPM, 2-5/8 Inch Long Stroke, Pneumatic Chiseling Hammer; 4 CFM Air Consumption, 1/4 NPT Inlet
Mi Item #11750365
MFR #63471924
Price$124.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
63471924

3,000 BPM, 2-5/8 Inch Long Stroke, Pneumatic Chiseling Hammer; 4 CFM Air Consumption, 1/4 NPT Inlet
Mi Item #11750365
MFR #63471924

Mfr description
63471924 3000RPM ROUND SHANK HD MED AIR
  • Chiseling hammers feature variable percussion modes and use chisels or pointed accessories that have an SDS or spline shank
  • They are commonly used for chipping and removing concrete, ceramic, stone and other materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$124.83/each

Specifications

Dimensions

  • Blows per Minute
    3000
  • Inlet Size
    1/4 NPT
  • Stroke Length
    2-5/8 in

Details

  • Air Consumption
    4.00 cfm, 113.28 lpm
  • Hammer Type
    Chiseling Hammer
  • Power Type
    Pneumatic
  • PSC Code
    5130
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)