Motion
63471957

Pro-Source
63471957

1" Drive, 5,500 RPM, 1,400 Ft/Lb Torque Impact Wrench Pistol Grip Handle, 7 CFM, 90 psi, 3/8" NPT Inlet
MI ITEM #11750368
MFR #63471957
List Price$898.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
63471957

1" Drive, 5,500 RPM, 1,400 Ft/Lb Torque Impact Wrench Pistol Grip Handle, 7 CFM, 90 psi, 3/8" NPT Inlet
MI ITEM #11750368
MFR #63471957

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$898.08/each for your price

Overview

Mfr description
63471957 1" 5500RPM W/6"EXT PISTOL GRIP

Specifications

  • Drive Size
    1 in
  • Inlet size
    3/8 in
  • Air Consumption
    7.00 cfm
  • Air Pressure
    90.00 psi
  • Handle Style
    Pistol Grip
  • Product Types
    Impact Wrench
  • Speed
    5,500 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought