Motion
63471981

Pro-Source
63471981

1/4 to 1/2 x 24 Inch, 20,000 RPM Air Belt Sander 1/4 NPT Inlet, 4.2 CFM Air Consumption
MI ITEM #11750371
MFR #63471981
Price$502.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
63471981

1/4 to 1/2 x 24 Inch, 20,000 RPM Air Belt Sander 1/4 NPT Inlet, 4.2 CFM Air Consumption
MI ITEM #11750371
MFR #63471981

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$502.55/each

Specifications

Dimensions

  • Belt Length
    1/4 in to 1/2 in
  • Belt Width
    24 in
  • Inlet size
    1/4 NPT

Details

  • Air Consumption
    4.20 cfm
  • Power Type
    Pneumatic
  • PSC Code
    3405
  • Speed
    20000 rpm

Overview

Mfr description
63471981 20000RPM VERSATILITY BELT SANDE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought