Motion
63472005

Pro-Source
63472005

Power Sander Rebuild Kit For Use with 30mm Belt Sander 5510015625JP
Mi Item #11750373
MFR #63472005
Price$250.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
63472005

Power Sander Rebuild Kit For Use with 30mm Belt Sander 5510015625JP
Mi Item #11750373
MFR #63472005

Mfr description
63472005 F/5510015625PRO BELT SANDER REB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$250.05/each

Specifications

Dimensions

  • Contents
    Tension Bar 63041, Nut 63042, Idle Pulley 63043, Shaft 63044, (2) Ball Bearings 052213, Spacer 63046, Retaining Ring 62047, Bolt 63048, Waved Lock Washer 63049, Spring Pin 63050, Spacer 63051, Arm 63061

Details

  • Accessory Type
    Rebuild Kit
  • For Use With
    30 mm Belt Sander 5510015625JP
  • PSC Code
    3405
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)