1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Pro-Source
63472013
1-5/32 x 21-1/4 Inch, 12,000 RPM Air Belt Sander 1/4 NPT Inlet, 4.2 CFM Air Consumption
MI ITEM #
11750374
MFR #
63472013
Price
$614.70
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Power Tools
Sanders
Belt Sanders
Pro-Source 63472013
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pro-Source
63472013
1-5/32 x 21-1/4 Inch, 12,000 RPM Air Belt Sander 1/4 NPT Inlet, 4.2 CFM Air Consumption
MI ITEM #
11750374
MFR #
63472013
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$614.70
/each
Qty
Add to Cart
Specifications
Dimensions
Belt Length
1-5/32 in
Belt Width
21-1/4 in
Inlet size
1/4 NPT
Details
Air Consumption
4.20 cfm
Power Type
Pneumatic
PSC Code
3405
Speed
12000 rpm
Overview
Mfr description
63472013 1-5/32X21-1/4"12000RPM BELT SAN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought