Motion
63472047

Pro-Source
63472047

3/4 x 20-1/2 Inch, 16,000 RPM Air Belt Sander 4.2 CFM Air Consumption, Rear Exhaust
MI ITEM #11750377
MFR #63472047
Price$434.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
63472047

3/4 x 20-1/2 Inch, 16,000 RPM Air Belt Sander 4.2 CFM Air Consumption, Rear Exhaust
MI ITEM #11750377
MFR #63472047

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$434.25/each

Specifications

Dimensions

  • Belt Length
    3/4 in
  • Belt Width
    20-1/2 in

Details

  • Air Consumption
    4.2 cfm
  • Exhaust Type
    Rear
  • Power Type
    Pneumatic
  • PSC Code
    3405
  • Speed
    16000 rpm

Overview

Mfr description
63472047 3/4X20-1/2" 16000RPM BELT SANDE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought