Motion
63472054

Pro-Source
63472054

Power Sander Rebuild Kit For Use with 10mm Belt Sander 5510015225JP
Mi Item #11750378
MFR #63472054
Price$134.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
63472054

Power Sander Rebuild Kit For Use with 10mm Belt Sander 5510015225JP
Mi Item #11750378
MFR #63472054

Mfr description
63472054 F/5510015225PRO BELT SANDER REB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$134.77/each

Specifications

Dimensions

  • Contents
    Screw 61035, Spring Pin 61036, Screw 61037, (2) Ball Bearings 061038, Idle Pulley Shaft 61039, Tension Bar 61041, Idle Pulley Shaft 61043, Spring Pin 61044, Bracket 61045, Screw 61046, Lock Pin 61249

Details

  • Accessory Type
    Rebuild Kit
  • For Use With
    10 mm Belt Sander 5510015225JP
  • PSC Code
    3405
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)