1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Pro-Source
63472070
3/8 x 13 Inch, 20,000 RPM Air Belt Sander 1/4 Inch Inlet, 4.2 CFM Air Consumption
MI ITEM #
11750380
MFR #
63472070
Price
$336.60
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Power Tools
Sanders
Belt Sanders
Pro-Source 63472070
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pro-Source
63472070
3/8 x 13 Inch, 20,000 RPM Air Belt Sander 1/4 Inch Inlet, 4.2 CFM Air Consumption
MI ITEM #
11750380
MFR #
63472070
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$336.60
/each
Qty
Add to Cart
Specifications
Dimensions
Belt Length
3/8 in
Belt Width
13 in
Inlet size
1/4 in
Details
Air Consumption
4.20 cfm
Power Type
Pneumatic
PSC Code
3405
Speed
20000 rpm
Overview
Mfr description
63472070 3/8X13" 20000RPM BELT SANDER
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought