Motion
63472104

Pro-Source
63472104

1/4 x 13 Inch, 18,000 RPM Air Belt Sander 1/4 Inch Inlet, 4.2 CFM Air Consumption
Mi Item #11750383
MFR #63472104
Price$322.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
63472104

1/4 x 13 Inch, 18,000 RPM Air Belt Sander 1/4 Inch Inlet, 4.2 CFM Air Consumption
Mi Item #11750383
MFR #63472104

Mfr description
63472104 1/4X13"18000RPM BELT SANDER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$322.05/each

Specifications

Dimensions

  • Belt Length
    1/4 in
  • Belt Width
    13 in
  • Inlet Size
    1/4 in

Details

  • Air Consumption
    4.20 cfm
  • Power Type
    Pneumatic
  • PSC Code
    3405
  • Speed
    18000 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)