Motion
63472138

Pro-Source
63472138

24 Grit, 4" Wheel Diam, 1/4" Wheel Thickness, 5/8" Arbor Hole, Type 27 Depressed Center Wheel - Aluminum Oxide
MI ITEM #11750386
MFR #63472138
List Price$5.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
63472138

24 Grit, 4" Wheel Diam, 1/4" Wheel Thickness, 5/8" Arbor Hole, Type 27 Depressed Center Wheel - Aluminum Oxide
MI ITEM #11750386
MFR #63472138

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.73/each for your price

Overview

Mfr description
63472138 4X5/8 24G TY27 A/O GRINDING WHE
  • Depressed Center Wheel - Flat

Specifications

  • Wheel Diameter
  • Center Hole Diameter
  • Wheel Thickness
  • Material
    Aluminum Oxide
  • Wheel Type
    Type 27
  • Grit Number
    24
  • Grade
    Very Coarse,Very Coarse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought