Motion
63472161

Pro-Source
63472161

"4" Wheel Diam, 12,000 RPM, Pneumatic Angle & Disc Grinder 3/8-24 Spindle, 4 CFM, Rear Exhaust"
Mi Item #11750389
MFR #63472161
Price$315.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
63472161

"4" Wheel Diam, 12,000 RPM, Pneumatic Angle & Disc Grinder 3/8-24 Spindle, 4 CFM, Rear Exhaust"
Mi Item #11750389
MFR #63472161

Mfr description
63472161 4"12000RPM 3/8"-24THRD ANGLE GR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$315.70/each

Specifications

Dimensions

  • Spindle Size  
    3/8-24
  • Wheel Diameter
    4 in

Details

  • Air Consumption
    4.00 cfm
  • Air Inlet
    1/4 NPT
  • Air Pressure
    6.20 bar
  • Exhaust Type
    Rear
  • Power Type
    Pneumatic
  • PSC Code
    3405
  • Speed
    12000 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)