Motion
63472229

Pro-Source
63472229

Pistol Grip Handle, Handheld Pneumatic Shear;18 Gauge Cutting Capacity
Mi Item #11750395
MFR #63472229
Price$123.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
63472229

Pistol Grip Handle, Handheld Pneumatic Shear;18 Gauge Cutting Capacity
Mi Item #11750395
MFR #63472229

Mfr description
63472229 2600RPM 18GAUGE PSTL TYP STRGHT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$123.28/each

Specifications

Dimensions

  • Inlet Size
    1/4 NPT

Details

  • Air Consumption
    113.28 lpm, 4.00 cfm
  • Cutting Capacity
    18 ga
  • Handle Type
    Pistol Grip
  • Power Type
    Pneumatic
  • PSC Code
    5130
  • Speed
    2600 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)