Motion
63472286

Pro-Source
63472286

Pneumatic Power Nibbler 16 Gauge Cutting Capacity, 1/4 NPT Inlet, 4 CFM, 6.2 bar
Mi Item #11750400
MFR #63472286
Price$143.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
63472286

Pneumatic Power Nibbler 16 Gauge Cutting Capacity, 1/4 NPT Inlet, 4 CFM, 6.2 bar
Mi Item #11750400
MFR #63472286

Mfr description
63472286 2600RPM PULL TYPE AIR NIBBLER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$143.90/each

Specifications

Dimensions

  • Inlet Size
    1/4 NPT

Details

  • Air Consumption
    4.00 cfm
  • Air Pressure
    90.00 psi
  • Cutting Capacity
    16.00 gauge
  • PSC Code
    5130
  • Type of Power
    Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)