1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Pro-Source
63472310
"12,000 OPM, 3 CFM Air Consumption, 90 psi Air Pressure, Palm Air Orbital Sander Round Pad, 1/4 NPT Inlet"
MI ITEM #
11750403
MFR #
63472310
Price
$144.13
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Power Tools
Sanders
Air Orbital Sanders
Pro-Source 63472310
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pro-Source
63472310
"12,000 OPM, 3 CFM Air Consumption, 90 psi Air Pressure, Palm Air Orbital Sander Round Pad, 1/4 NPT Inlet"
MI ITEM #
11750403
MFR #
63472310
Mfr description
63472310 3" 15000RPM MINI ORBITAL SANDER
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$144
.13
/each
Add to Cart
Specifications
Dimensions
Inlet size
1/4 NPT
Pad Size
3 in
Details
Air Consumption
3.00 cfm
Air Pressure
6.20 bar
Pad Shape
Round
Random Orbit
No
Sander Style
Palm
Speed
12000 rpm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items