Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
63472328

"1/4" Bit Holder, 1,800 RPM, Pistol Grip Handle Air Screwdriver 30 to 70 In/Lb Torque, 4 CFM"
MI ITEM #11750404
MFR #63472328

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
63472328 1/4" 1800RPM PSTL GRP ADJ CLUTC

Specifications

  • Inlet size
    1/4 NPT
  • Air Consumption
    4.00 cfm
  • Handle Style
    Pistol Grip
  • Torque
    30 in to 70 in
  • Speed
    1800 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought