Motion
63472377

Pro-Source
63472377

7" 4,500 RPM Air Handheld Disc Sander;3.2 CFM, 90 psi, 1/4 NPT Inlet, 0.75 hp
Mi Item #11750409
MFR #63472377
Price$295.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
63472377

7" 4,500 RPM Air Handheld Disc Sander;3.2 CFM, 90 psi, 1/4 NPT Inlet, 0.75 hp
Mi Item #11750409
MFR #63472377

Mfr description
63472377 7" 4500RPM 5/8" ANGLE SANDER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$295.83/each

Specifications

Dimensions

  • Inlet Size
    1/4 NPT

Details

  • Air Consumption
    3.20 cfm
  • Air Pressure
    90.00 psi
  • Dics Range
    7 in;177.80 mm~7 in;177.80 mm
  • Horsepower
    0.75
  • Power Type
    Pneumatic
  • PSC Code
    3405
  • Speed
    4500 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)