1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Pro-Source
63472435
2" Diam, 320 Grit, Aluminum Oxide Hook & Loop Disc;Extra Fine Grade, Coated,
Mi Item #
11750415
MFR #
63472435
Price
$8.13
/each
Qty
Add to Cart
Previous Page
Home
Pro-Source 63472435
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pro-Source
63472435
2" Diam, 320 Grit, Aluminum Oxide Hook & Loop Disc;Extra Fine Grade, Coated,
Mi Item #
11750415
MFR #
63472435
Mfr description
63472435 2" 320GRIT 10/PK SANDING DISC
Coated abrasives can be used for most applications, from grinding to polishing. They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber. Coated discs are normally used on angle grinders.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$8
.13
/each
Add to Cart
Specifications
Dimensions
Disc Diameter
2 in
Details
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Extra Fine
Grit Number
320
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items