Motion
66506064

Pro-Source
66506064

Round Lid for Use with 10 Gal Round Trash Cans;Gray, Plastic, For Huskee Trash Cans
Mi Item #11750427
MFR #66506064
Price$13.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
66506064

Round Lid for Use with 10 Gal Round Trash Cans;Gray, Plastic, For Huskee Trash Cans
Mi Item #11750427
MFR #66506064

Mfr description
66506064 10GAL GRAY PRO-SOURCE RECEPTACL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.58/each

Specifications

Dimensions

  • Container Size Compatibility
    10.00 gal (US)
  • Lid Width Diameter
    16 in

Details

  • Brand Compatibilty
    Huskee
  • Color
    Gray
  • For Use With
    Trash Cans
  • Material
    Plastic
  • Shape
    Round
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)