Specifications
Dimensions
- Container Size Compatibility20.00 gal (US)
- Lid Width Diameter19-7/8 in
Details
- Brand CompatibiltyHuskee
- ColorGray
- For Use WithTrash Cans
- MaterialPlastic
- ShapeRound
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)